Beli laser pointer presenter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Taffware Laser Pointer Green Point
    Mulai

    Rp27.900

    Taffware Laser Pointer Green Point
    Deskripsi:
    Bagi Anda yang sering melakukan presentasi atau memaparkan materi, terkadang bingung untuk menunjukkan salah satu point kepada para peserta forum diskusi. Untuk itu Anda memerlukan laser pointer yang satu ini. Karena laser pointer ini sering digunakan sebagai penunjuk dari seorang pembawa materi saat melakukan presentasi atau meeting
    atribut:
    • Length (cm): 15.5
    • Laser Diameter (cm): 0.11
    • Diameter (cm): 1.4
  2. PROLiNK Laser Pointer Wireless Presenter
    Mulai

    Rp469.900

    PROLiNK Laser Pointer Wireless Presenter
    Deskripsi:
    General - Buttons to : Esc, Page Down, Page Up, Black Screen, Play, OFN, Laser Pointer, Power On / Off, Volume - Motion Detection : OFN Button - Resolution : 800 dpi - Input Power : 1.5V AAA x 2 USB Receiver - Interface : USB 2.0 RF Specifications - Number of Channels : 75 - Carrier Frequencies : 2.4GHz - Transmission Range : Up to 20 meters, 360 degree
    atribut:
    • Battery: 2 x AAA 1.5V
  3. Deli Laser Pointer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

  4. ALDO Lampu Laser Pointer Hijau USB
    Mulai

    Rp159.900

    ALDO Lampu Laser Pointer Hijau USB
    Deskripsi:
    Bisa Digunakan di OutdoorUSB Charger
    atribut:
    • Battery: 18650 rechargeable
    • Material: Hard aluminium
    • Output Power (mW): 100
    • Start-Up Time (s): <10
    • Wavelength (nm): 532, 650, 450
    • Working Voltage (V): DC3.7
  5. Aurora Laser Pointer
    Mulai

    Rp249.900

    Aurora Laser Pointer
    atribut:
    • Beam Color: Red
    • Wavelength (nm): 645
    • Range (ft): 1500
    • Max. Power Output (mW): < 5
    • Battery Type: AAA size x 2
    • Design: Pen-size
  6. TRUSCO Trolley Pressed Steel Platform Truck Donkey Cart (Fixed Handle) (Troli Barang)
    Mulai

    Rp2.099.900

    TRUSCO Trolley Pressed Steel Platform Truck Donkey Cart (Fixed Handle) (Troli Barang)
    Deskripsi:
    62
    atribut:
    • Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
    • Assembly Estimate: 1 person 20 minutes
    • Specification: Assembly Required
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces (phi100, phi130 are Noise-Reducing Casters with Radial Bearing)
  7. Logitech Laser Pointer Remote
    Mulai

    Rp609.900

    Logitech Laser Pointer Remote
    Deskripsi:
    PRESENTASI DENGAN MULUSMenghadirkan presentasi yang berpengaruh dengan R500s Laser Presentation Remote. Bergerak bebas dan menavigasi slide dari jarak hingga 20 meter dan tunjukkan area fokus dengan pointer laser merah. R500s dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi terkemuka.
    atribut:
    • Dimensions (mm): 123.6x36.6x24.7
    • Receiver Dimensions (mm): 25x17.5x6.6
    • Laser Class: 1 Laser
    • Laser Max Output (mW): Less Than 0.039
    • Laser Wavelength (nm): 640-660 (Red Light)
    • Battery Life: 12 Months + 1 Additional Week Without Laser Pointer
    • Compatibility Bluetooth: Requires Bluetooth, Windows 10,11 or Later, macOS X 10.12 or Later, iOS 8 or Later, Android 5.0 or Later, Internet Connection to Download Software
    • Compatibility Logitech Proprietary Receiver: Requires an Empty USB Port, Windows 10,11 or Later, macOS X 10.12 or Later, ChromeOS, Linux 2.6+
    • Connection Type: Bluetooth Low Energy Technology and 2.4 GHz Wireless Connection
    • Indicator Light (LED): Connectivity and Battery LED
    • Packaging Contents: Presentation Remote, USB Dongle, 1 AAA Battery, User Documentation
    • Wireless Range (m): 20
  8. Mito Projector
    Mulai

    Rp3.099.900

    Mito Projector
    Deskripsi:
    Mito Smart Projector "Stream P100" Ini Berfungsi Untuk Memperbesar Tampilan Layar, Dengan Inovasi Terbaru Bisa Connect Dengan Sistem AndroidBisa Di Gunakan Untuk Nonton Youtube, Netflix, Pertandingan Bola, Games, Presentasi Untuk Meeting, Dengan Tampilan Layar Yg Besar Dan Resolusi Gambar Yg Full Hd
    atribut:
    • Sistem: Android
    • Jarak Proyeksi (M): 0.94-2.84
    • Resolution: Full Hd 1080X1920
    • Kontras Cahaya (Lumens): 5000
    • Kontras Rasio: 2000:1
    • Koneksi: Wifi, Bluetooth
    • Support: Us, Hdmi
  9. Taffware Laser Pointer Red Point (Pointer Presentasi)
    Mulai

    Rp13.900

    Taffware Laser Pointer Red Point (Pointer Presentasi)
    Deskripsi:
    Bagi Anda yang sering melakukan presentasi atau memaparkan materi, terkadang bingung untuk menunjukkan salah satu point kepada para peserta forum diskusi. Untuk itu Anda memerlukan laser pointer yang satu ini. Karena laser pointer ini sering digunakan sebagai penunjuk dari seorang pembawa materi saat melakukan presentasi atau meeting
    atribut:
    • Length (cm): 15.5
    • Wavelength (nm): 650 / 532
    • Laser Diameter (cm): 0.11
    • Battery Type: 2 x AAA
    • Diameter (cm): 1.4
    • Material: Plastik dan Metal
  10. Canon Laser Pointer
    Mulai

    Rp4.699.900

    Canon Laser Pointer
    Deskripsi:
    Presenter mode allows you to point optimally for the presentation scene, while laser pointer mode enables intuitive pointing anytime, anywhere.
    atribut:
    • Laser: Pulse
    • Type: Remote control type
    • Power Supply: Two AAA batteries
    • Range (m): Approx. 200 (when used at night)
    • Beam Diameter (mm): Approx. 17 (at a distance of 15 m)
    • Laser Wavelength (nm): 515
    • Dimensions Main Unit (DxWxH) (mm): 35.1 x 14.3 x 6.3
    • Dimensions USB Receiver Size (DxWxH) (mm): 35.1 x 14.3 x 6.3
    • Laser Light Color: Green
    • Maximum Power Output (mW): Less than 1 (Class 2)
    • Where to Use: Indoor
    • Wireless Communication: USB Receiver/Bluetooth low energy
  11. SAKURA Laser Pointer Green Point
    Mulai

    Rp3.199.900

    SAKURA Laser Pointer Green Point
    atribut:
    • Laser Color: green
    • External dimensions (Diameter x Length) (mm): 14.6x143
    • Reachable distance: within 50m
    • Power Supply: AAA batteriesx2 (included / for testing)
    • Battery Life (hour): 2 or more
    • Power Consumption (mW) : 1 or less
  12. KDS Laser Pointer
    Mulai

    Rp1.099.900

    KDS Laser Pointer
    Deskripsi:
    -Outdoor green laser pointer that is resistant to water, dust, hot/cold temperature. -Consumer Product Safety Act compliant product
  13. Canon Green laser pointer
    Mulai

    Rp2.999.900

    Canon Green laser pointer
    Deskripsi:
    The body weight (including batteries) is only 39.5g. It is compact, easier to use, and comfortable to use for long periods of time. A pen type with a clip that fits smartly in your chest pocket. A bright and easy-to-see green laser provides excellent visibility even in large conference rooms / halls and bright outdoors. You can operate PowerPoint, Keynote, PDF files, etc. in a slide show wirelessly (20m range). A "direct green" output method is used to achieve stable lighting control. It can be used comfortably even in a low temperature environment.
    atribut:
    • Beam Diameter: Approx. 17 mm (at a distance of 15 m)
    • Continuous Operating Time: Daily use: Approx. 13 hours / Presentation function only: Approx. 34 hours
    • Dimensions (D x W x H) (mm): Main unit / 135 x 22 x 23, USB receiver / 38 x 14 x 8.3
    • Function: Powerpoint compatible
    • Laser: (Light emitting part) Direct green laser
    • Laser Light Color: Green
    • Laser Wavelength (nm): 515
    • Mass (g): Main unit / 27.5 (excluding batteries), USB receiver / 39.5 (including batteries)
    • Output (mW): Maximum 1 (Class 2)
    • Power Supply: One AAA battery
    • Product Type: Pen type
    • Reach Distance (m): Approx. 200 (at night)
    • Type: Pen type
    • Where to Use: Indoor / outdoor
  14. Joyko Laser Pointer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  15. FLUKE Non-Contact Voltage Tester
    Mulai

    Rp1.299.900

    FLUKE Non-Contact Voltage Tester
    Deskripsi:
    Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
  16. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  17. Taffware Laser Pointer Remote Red Point
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    Taffware Laser Pointer Remote Red Point
    Deskripsi:
    Remote Laser dengan sinar laser berwarna merah yang dirancang untuk membantu Anda dalam melakukan presentasi, sehingga mudah untuk memaparkan pointer yang ingin ditunjukkan pada saat rapat, seminar, dan lain-lain. Jangkauan yang panjang sampai dengan 15 meter membuat Anda bebas bergerak sewaktu melakukan presentasi
    atribut:
    • Length (cm): 11.5
    • Width (cm): 4
    • Wireless Network (Ghz): 2.4
    • Wavelength (m): 15
    • Battery Type: 2 x AAA
    • Material: Plastik
  18. Logitech Laser Pointer Remote R500
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    Logitech Laser Pointer Remote R500
    Deskripsi:
    Presentasi dengan mudah Hadirkan presentasi yang memukau dengan R500 Laser Presentation Remote. Bergeraklah secara bebas, bernavigasilah slide dari jarak hingga 20 meter, serta tunjukkan area fokusmu dengan pointer laser merah. R500 dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi pada umumnya.
    atribut:
    • Dimensions (mm): (Remote) 123.6x36.6x24.7, (Receiver) 6.6x13.5x25
    • System Requirements: Port USB. Windows 10 (latest version), Windows 8, Windows 7, macOS x 10.12 (latest version), Chrome OS, Linux 2.6+.
    • Wireless Range (m): 20
    • Battery Type: AAA
  19. Logitech Laser Pointer Presenter Remote
    Mulai

    Rp1.299.900

    Logitech Laser Pointer Presenter Remote
    Deskripsi:
    R800 LASER PRESENTATION REMOTEDengan layar LCD untuk pengaturan waktuNavigasi melalui presentasimu dengan percaya diri menggunakan kontrol slideshow yang intuitif. Dahsyat dan mudah dilihat, bahkan di ruangan yang sangat terang sehingga audiens-mu tahu persis apa yang sedang kamu tunjuk.
    atribut:
    • Dimensions (mm): 134x38x28
    • Receiver Dimensions (mm): 58.6x16.5x7.9
    • Laser Class: Laser Class 2
    • Laser Max Output (mW): Less Than 1
    • Laser Wavelength (nm): 522-542 (Green Light)
    • Battery Type: 2 AAA Batteries
    • Battery Life (Laser Pointer): Maximum 20 Hours
    • Battery Life (Presenter): Maximum 1050 Hours
    • Compatibility Logitech Proprietary Receiver: Requires an Empty USB Port, Windows 10,11 or Later
    • Operating Distance (m): Approximately 30
    • Packaging Contents: Logitech Professional Presenter R800, Mini Wireless Receiver, 2 AAA Batteries, Carrying Case, Quick User Guide
    • Wireless Technology (GHz): 2.4 Wireless Technology
Daftar Harga laser pointer presenter Terbaru October 2026
Taffware Laser Pointer Green PointRp27.900
PROLiNK Laser Pointer Wireless PresenterRp469.900
Deli Laser PointerRp51.900
ALDO Lampu Laser Pointer Hijau USBRp159.900
Aurora Laser PointerRp249.900
TRUSCO Trolley Pressed Steel Platform Truck Donkey Cart (Fixed Handle) (Troli Barang)Rp2.099.900
Logitech Laser Pointer RemoteRp609.900
Mito ProjectorRp3.099.900
Taffware Laser Pointer Red Point (Pointer Presentasi)Rp13.900
Canon Laser PointerRp4.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait